Motion
S-342-TE
Versa-Tech® Plate Caster - 300 Series, TPR on Polypropylene Core Wheel Material, 4 in Wheel Diameter, 1-3/8 in Face Width, 250 lbs Load Capacity
MI ITEM #05866705
MFR #S-342-TE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Versa-Tech® Plate Caster - 300 Series, TPR on Polypropylene Core Wheel Material, 4 in Wheel Diameter, 1-3/8 in Face Width, 250 lbs Load Capacity
MI ITEM #05866705
MFR #S-342-TE

Mfr description
S-342-TE SWIVEL STEM 300 4X1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-3/8 in
  • Mount Height
    5.0000 in
  • Mounting Plate Size  
    2-1/2 x 3-3/4 in
  • Weight
    2.25 lbs
  • Wheel Diameter
    4 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    General Utility
  • Caster Series
    300 Series
  • Caster Type
    Swivel
  • Load Capacity
    250 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Gray
  • Wheel Bearing Type
    Ball
  • Wheel Hardness
    65A
  • Wheel Material Type
    TPR on Polypropylene Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)