Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Forged Steel Wheel Material, 10 in Wheel Diameter, 3 in Face Width, 2600 lbs Load Capacity
MI ITEM #05866768
MFR #S-A-13FSH

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S-A-13FSH SWIVEL CASTER A 10X3

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Rig Type
    Advanced Duty
  • Wheel Diameter
    10 in
  • Face Width
    3 in
  • Wheel Hardness
    179 BHN
  • Wheel Bearing Type
    Roller
  • Load Capacity
    2600 lbs
  • Mount Height
    12.0000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Manufacturer Product Page
  • Weight
    47.00 lbs
  • Wheel Material Type
    Forged Steel
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought