Motion
S-STL-35TEZ
Versa-Tech® Plate Caster - STL Series, TPR on Polypropylene Core Wheel Material, 3-1/2 in Wheel Diameter, 1-3/8 in Face Width, 240 lbs Load Capacity
MI ITEM #05866778
MFR #S-STL-35TEZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Versa-Tech® Plate Caster - STL Series, TPR on Polypropylene Core Wheel Material, 3-1/2 in Wheel Diameter, 1-3/8 in Face Width, 240 lbs Load Capacity
MI ITEM #05866778
MFR #S-STL-35TEZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-3/8 in
  • Max Bolt Hole Spacing
    1-3/4 x 3 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Mount Height
    4.8750 in
  • Mounting Plate Size  
    2-3/8 x 3-5/8 in
  • Weight
    3.00 lbs
  • Wheel Diameter
    3-1/2 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Stainless Steel
  • Caster Series
    STL Series
  • Caster Type
    Swivel
  • Load Capacity
    240 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Gray
  • Wheel Bearing Type
    Delrin
  • Wheel Hardness
    65A
  • Wheel Material Type
    TPR on Polypropylene Core

Overview

Mfr description
S-STL-35TEZ SWIVEL CASTER STL 3-1/2X1-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought