Motion
R-STL-35TEZ
Versa-Tech® Plate Caster - STL Series, TPR on Polypropylene Core Wheel Material, 3-1/2 in Wheel Diameter, 1-3/8 in Face Width, 240 lbs Load Capacity
MI ITEM #05866784
MFR #R-STL-35TEZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Versa-Tech® Plate Caster - STL Series, TPR on Polypropylene Core Wheel Material, 3-1/2 in Wheel Diameter, 1-3/8 in Face Width, 240 lbs Load Capacity
MI ITEM #05866784
MFR #R-STL-35TEZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-STL-35TEZ RIGID CASTER STL 3X1-

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    STL Series
  • Caster Rig Type
    Stainless Steel
  • Wheel Diameter
    3-1/2 in
  • Face Width
    1-3/8 in
  • Wheel Hardness
    65A
  • Wheel Bearing Type
    Delrin
  • Load Capacity
    240 lbs
  • Mount Height
    4.8750 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Max Bolt Hole Spacing
    1-3/4 x 3 in
  • Tread Color
    Gray
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    2.00 lbs
  • Wheel Material Type
    TPR on Polypropylene Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text