Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing7 x 7 in
- Min Bolt Hole Spacing7 x 7 in
- Mount Height11.0000 in
- Mounting Plate Size8-1/2 x 8-1/2 in
- Weight48.00 lbs
- Wheel Diameter8 in
Details
- Caster Load Capacity RangeGreater than 4,000 lb
- Caster Rig TypeMaxi-Duty
- Caster SeriesMD Series
- Caster TypeRigid
- Load Capacity4200 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorRed
- Wheel Bearing TypeTapered
- Wheel Hardness95A
- Wheel Material TypePolyurethane on Steel Core (Thick Tread)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)