Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing7 x 7 in
- Min Bolt Hole Spacing7 x 7 in
- Mount Height10.0000 in
- Mounting Plate Size8-1/2 x 8-1/2 in
- Weight38.00 lbs
- Wheel Diameter6 in
Details
- Caster Load Capacity RangeGreater than 4,000 lb
- Caster Rig TypeMaxi-Duty Dual Wheel
- Caster SeriesMDD Series
- Caster TypeRigid
- Load Capacity10800 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorGray
- Wheel Bearing TypePrecision Ball
- Wheel Hardness85D
- Wheel Material TypeNylon
Overview
Mfr description
R-MDD-63NYB RIGID CASTER MDD 6X3 NYLAST