Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing4-1/8 x 6-1/8 in
- Mount Height10.5000 in
- Mounting Plate Size5-1/2 x 7-1/2 in
- Weight46.00 lbs
- Wheel Diameter8 in
Details
- Caster Load Capacity RangeGreater than 4,000 lb
- Caster Rig TypeExtra Heavy Duty Dual Wheel
- Caster SeriesEHD2 Series
- Caster TypeRigid
- Load Capacity7000 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypeTapered
- Wheel Hardness70D
- Wheel Material TypePolyurethane on Iron Core
Overview
Mfr description
R-EHD2-83DT70 RIGID EHD2 8X3 DURALAST