Motion
S-MM-43FS
Plate Caster - MM Series, Forged Steel Wheel Material, 4 in Wheel Diameter, 3 in Face Width, 10000 lbs Load Capacity
MI ITEM #05866979
MFR #S-MM-43FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - MM Series, Forged Steel Wheel Material, 4 in Wheel Diameter, 3 in Face Width, 10000 lbs Load Capacity
MI ITEM #05866979
MFR #S-MM-43FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-MM-43FS SWIVEL MINI-MITE 4 X 3

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Series
    MM Series
  • Caster Rig Type
    Mini-Mite™
  • Wheel Diameter
    4 in
  • Face Width
    3 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    10000 lbs
  • Mount Height
    6.0000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3 x 3 in
  • Max Bolt Hole Spacing
    3 x 3 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    40.00 lbs
  • Wheel Material Type
    Forged Steel
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text