Specifications
Dimensions
- Face Width3.0000 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-3/8 x 4-15/16 in
- Mount Height10.6250 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Overall Height10.6250 in
- Tire Size2.80/2.50-4
- Weight12.00 lbs
- Wheel Diameter8 in
Details
- Air Pressure50 psi
- Caster Load Capacity Range0 to 599 lb
- Caster Rig TypeCush-N-Aire
- Caster TypeSwivel
- Load Capacity330 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Ply Rating4(B)
- Product TypePneumatic Casters
- Wheel Bearing TypePrecision Ball
- Wheel ColorBlack Tire on Black Rim
- Wheel Hardness60A
- Wheel MaterialRubber
- Wheel Material TypeRubber
- Wheel TypePneumatic
Overview
Mfr description
S-7008-PRB SWIVEL 7000 8" PNEUMATIC BB