Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-3/8 x 4-15/16 in
- Mount Height12.0625 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Weight35.00 lbs
- Wheel Diameter10 in
Details
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster Rig TypePrecision Extended Service
- Caster SeriesES Series
- Caster TypeSwivel
- Load Capacity2400 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlue
- Wheel Bearing TypePrecision Ball
- Wheel Hardness82A
- Wheel Material TypePolyurethane on Iron Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)