Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Min Bolt Hole Spacing2-5/8 x 3 in
- Mount Height10.1875 in
- Mounting Plate Size4 x 4-1/2 in
- Weight19.00 lbs
- Wheel Diameter8 in
Details
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeSpring Loaded Workhorse
- Caster SeriesSPWH Series
- Caster TypeRigid
- Load Capacity1220 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Minimum Load Capacity280 lb
- Product TypePlate Casters
- Tread ColorGreen
- Wheel Bearing TypePrecision Ball
- Wheel Hardness95A
- Wheel Material TypePolyurethane on Iron Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)