Motion
S-PF-8TE
Versa-Tech® Plate Caster - PF Series, TPR on Polypropylene Core Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 500 lbs Load Capacity
Mi Item #05867121
MFR #S-PF-8TE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Versa-Tech® Plate Caster - PF Series, TPR on Polypropylene Core Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 500 lbs Load Capacity
Mi Item #05867121
MFR #S-PF-8TE

Mfr description
S-PF-8TE SWIVEL CASTER PF 8X2 VERSA-TECH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Max Bolt Hole Spacing
    4-1/8 x 4-1/2 in
  • Min Bolt Hole Spacing
    4 x 4 in
  • Mount Height
    9.6250 in
  • Mounting Plate Size  
    5 x 5-1/2 in
  • Weight
    11.00 lbs
  • Wheel Diameter
    8 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Combination Brake
  • Caster Series
    PF Series
  • Caster Type
    Swivel
  • Load Capacity
    500 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Gray
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    65A
  • Wheel Material Type
    TPR on Polypropylene Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)