Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Min Bolt Hole Spacing2-5/8 x 3 in
- Mount Height7.1875 in
- Mounting Plate Size4 x 4-1/2 in
- Weight13.00 lbs
- Wheel Diameter5 in
Details
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeSpring Loaded Workhorse
- Caster SeriesSPWH Series
- Caster TypeRigid
- Load Capacity840 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Minimum Load Capacity280 lb
- Product TypePlate Casters
- Tread ColorBlue
- Wheel Bearing TypePrecision Ball
- Wheel Hardness82A
- Wheel Material TypePolyurethane on Iron Core
Overview
Mfr description
R-SPWH-5SPB-2 RIGID SPRING LOADED WH