Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Mount Height16.2500 in
- Mounting Plate Size5-1/4 x 7-1/4 in
- Weight71.00 lbs
- Wheel Diameter12 in
Details
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeSpring Loaded
- Caster SeriesSP Series
- Caster TypeRigid
- Load Capacity850 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Minimum Load Capacity140 lb
- Product TypePlate Casters
- Tread ColorBlue
- Wheel Bearing TypeTapered
- Wheel Hardness82A
- Wheel Material TypePolyurethane on Iron Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)