Motion
R-WHS-4UYZ
Plate Caster - WHS Series, Solid Elastomer Wheel Material, 4 in Wheel Diameter, 2 in Face Width, 750 lbs Load Capacity
Mi Item #05867205
MFR #R-WHS-4UYZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - WHS Series, Solid Elastomer Wheel Material, 4 in Wheel Diameter, 2 in Face Width, 750 lbs Load Capacity
Mi Item #05867205
MFR #R-WHS-4UYZ

Mfr description
R-WHS-4UYZ RIGID CASTER WHS 4X2 UNILAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    5.6250 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Weight
    5.00 lbs
  • Wheel Diameter
    4 in

Details

  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Rig Type
    Stainless Steel Workhorse
  • Caster Series
    WHS Series
  • Caster Type
    Rigid
  • Core Color
    Blue
  • Load Capacity
    750 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Blue
  • Wheel Bearing Type
    Delrin
  • Wheel Hardness
    80D
  • Wheel Material Type
    Solid Elastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)