Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing4-1/2 x 6 in
- Min Bolt Hole Spacing4-1/8 x 6-1/8 in
- Mount Height8.5000 in
- Mounting Plate Size6-1/2 x 7-1/2 in
- Weight37.00 lbs
- Wheel Diameter6 in
Details
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster Rig TypeEnhanced Precision Super Duty
- Caster SeriesEPSD Series
- Caster TypeSwivel
- Load Capacity2860 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypePrecision Ball
- Wheel Hardness70D
- Wheel Material TypePolyurethane on Iron Core
Overview
Mfr description
S-EPSD-63DB70 SWIVEL EPSD 6X3 70D