Specifications
Dimensions
- Face Width4 in
- Max Bolt Hole Spacing4-1/2 x 6 in
- Min Bolt Hole Spacing4-1/8 x 6-1/8 in
- Mount Height15.5000 in
- Mounting Plate Size6-1/2 x 7-1/2 in
- Weight93.00 lbs
- Wheel Diameter12 in
Details
- Caster Load Capacity RangeGreater than 4,000 lb
- Caster Rig TypeEnhanced Precision Super Duty
- Caster SeriesEPSD Series
- Caster TypeSwivel
- Load Capacity7200 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorRed
- Wheel Bearing TypeTapered
- Wheel Hardness95A
- Wheel Material TypePolyurethane on Steel Core (Thick Tread)