Overview
Mfr description
S-WH-5MB SWIVEL CASTER WH 5X2 METAL BB
Specifications
- Caster TypeSwivel
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster SeriesWH Series
- Caster Rig TypeWorkhorse
- Wheel Diameter5 in
- Face Width2 in
- Wheel Hardness188 BHN
- Wheel Bearing TypePrecision Ball
- Load Capacity1300 lbs
- Mount Height6.5000 in
- Mounting Plate Size
- Min Bolt Hole Spacing2-5/8 x 3 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Manufacturer Product Page
- Manufacturer Catalog
- Weight12.00 lbs
- Wheel Material TypeCast Iron
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data