Overview
Mfr description
R-EHD2-83SWF RIGID CASTER EHD2 8X3
Specifications
- Caster TypeRigid
- Caster Load Capacity RangeGreater than 4,000 lb
- Caster SeriesEHD2 Series
- Caster Rig TypeExtra Heavy Duty Dual Wheel
- Wheel Diameter8 in
- Face Width3 in
- Wheel ContourFlat
- Wheel Hardness80A
- Wheel Bearing TypePrecision Ball
- Load Capacity7000 lbs
- Mount Height10.5000 in
- Mounting Plate Size
- Min Bolt Hole Spacing4-1/8 x 6-1/8 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Tread ColorBlue
- Manufacturer Product Page
- Manufacturer Catalog
- Weight41.00 lbs
- Wheel Material TypeTwin Polyurethane on Aluminum Core
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data