Specifications
Dimensions
- Face Width4.0000 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-7/16 x 4-15/16 in
- Mount Height12.2500 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Overall Height12.2500 in
- Tire Size4 x 6
- Weight47.00 lbs
- Wheel Diameter10 in
Details
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster Rig TypeGround Support Dual Wheel
- Caster TypeRigid
- Load Capacity2000 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePneumatic Casters
- Wheel Bearing TypeTapered
- Wheel ColorBlack Tire on Black Rim
- Wheel Hardness65A
- Wheel MaterialRubber
- Wheel Material TypeRubber
- Wheel TypeSemi-Pneumatic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)