Motion
R-7111-PRB
480 lbs Capacity, 10.0000 in Dia., 4.1000-3.5000-4.0000 in Tire Size
Mi Item #05867371
MFR #R-7111-PRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
480 lbs Capacity, 10.0000 in Dia., 4.1000-3.5000-4.0000 in Tire Size
Mi Item #05867371
MFR #R-7111-PRB

Mfr description
R-7111-PRB RIGID 7100 10" PNEUMATIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.3800 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Overall Height
    12.5000 in
  • Tire Size
    4.1000-3.5000-4.0000 in
  • Wheel Diameter
    10.0000 in

Details

  • Caster Rig Type
    Weldment
  • Caster Type
    Rigid
  • Load Capacity
    480 lbs
  • Product Type
    Pneumatic Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Black Tire on Black Rim
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)