Motion
KIT471
Sorbent or Chemical Clean-up Kit - Portable Bag, 8 gal Absorbent Capacity per Kit
MI ITEM #05869092
MFR #KIT471
Price$179.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Portable Bag, 8 gal Absorbent Capacity per Kit
MI ITEM #05869092
MFR #KIT471

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.83/each

Specifications

Dimensions

  • Weight
    6 lbs

Details

  • Absorbent Capacity Per Kit
    8 gal (US)
  • Color
    Silver
  • Container Type
    Portable Bag
  • Fluids Absorbed
    Fuels, Oils, Other Oil-Based Liquids
  • Includes
    20 - 15 in W x 20 in L PIG STAT-MAT Absorbent Pad (MAT215), 3 - ext. dia. 3 in x 4' L PIG Oil-Only Absorbent Sock (SKM210), 1 - 13 in L Pair of Nitrile Gloves, 1 - 30 in W x 6 in D x 60 in H Polyethylene Disposal Bags (BAG201-L) & 1 - Vacuum Sealed Foil Bag

Overview

Mfr description
KIT 471 OIL ONLY SPILL KIT
  • Rugged vacuum packaging keeps contents clean and dry and makes it easy to detect tampering Highly-visible pack is easy to locate PIG Oil-Only Socks stop spreading spills; PIG Stat-Mat Pads absorb quickly Absorbents meet NFPA 99 standards for static decay to allow use with fuels and flammables Includes nitrile gloves and an extra-large disposal bag with nylon tie Built-in handle and sturdy grommets make the pack easy to carry and hang Stores easily behind a vehicle seat Only PIG Spill Kits feature PIG Absorbents proven for rapid response For information on custom spill kits, just call 1-800-HOT-HOGS (468-4647)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought