Specifications
Dimensions
- SizeMin i
Details
- Manufacturer Stock Number7100067924
- Manufacturer Upc Number00051131163485
- MaterialPlastic
- TypeNo Type
- UPC_NO00051131163485
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)