Motion
16028 PPS(TM) KIT, 16028, 3 OZ. LIDS AND DISPOSABLE LINERS, 200U FILTERS

3M
16028 PPS(TM) KIT, 16028, 3 OZ. LIDS AND DISPOSABLE LINERS, 200U FILTERS

3M™ PPS™ Lid & Liner Kit, 16028, Micro (3 fl oz), 200 Micron Full Diameter Filter, 50 Lids & Liners per kit, 1 kit per case
MI ITEM #05869480
MFR #16028 PPS(TM) KIT, 16028, 3 OZ. LIDS AND DISPOSABLE LINERS, 200U FILTERS
Your Price$169.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16028 PPS(TM) KIT, 16028, 3 OZ. LIDS AND DISPOSABLE LINERS, 200U FILTERS

3M™ PPS™ Lid & Liner Kit, 16028, Micro (3 fl oz), 200 Micron Full Diameter Filter, 50 Lids & Liners per kit, 1 kit per case
MI ITEM #05869480
MFR #16028 PPS(TM) KIT, 16028, 3 OZ. LIDS AND DISPOSABLE LINERS, 200U FILTERS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$169.69/each(List $195.15)

Overview

Mfr description
16028 PPS(TM) KIT, 16028, 3 OZ. LIDS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with 3M™ PPS™ (Legacy) paint preparation system
  • Kits contain disposable lids with micron filters, liners and sealing plugs
  • Stock PPS™ Lids & Liners efficiently and cost-effectively
  • Available for PPS™ Cups & Collars in five sizes (90mL – 850mL; 3 fl oz
  • 28 fl oz) for jobs ranging from spot repairs to 4-panel repairs
  • PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
  • System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
  • Reduces the chance of outside contamination, delivers consistent material transfer and helps reduce paint consumption
  • PPS™ reduces cleaning solvent consumption by up to 70% and reduces prep and clean-up time by as much as 50% compared with conventional paint cup systems
  • Sealing plugs allow for temporary sealing and protection of non-catalyzed paint materials

Specifications

  • Type
    No Type
  • Color
    Multi-Color
  • Material
    Plastic
  • Micron Rating
    200 µm
  • Size
    Min i
  • Manufacturer Stock Number
    7000045465
  • Manufacturer Upc Number
    00051131160286
  • UPC_NO
    00051131160286

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text