Motion
46496 CHEMICAL SORBENT FOLDED C-FL550DD/P-F2001, HIGH CAPACITY

3M
46496 CHEMICAL SORBENT FOLDED C-FL550DD/P-F2001, HIGH CAPACITY

3M™ Chemical Sorbent Folded C-FL550DD, 127 mm x 15.2 m, 3 ea/Case
MI ITEM #05869516
MFR #46496 CHEMICAL SORBENT FOLDED C-FL550DD/P-F2001, HIGH CAPACITY
List Price$122.73/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46496 CHEMICAL SORBENT FOLDED C-FL550DD/P-F2001, HIGH CAPACITY

3M™ Chemical Sorbent Folded C-FL550DD, 127 mm x 15.2 m, 3 ea/Case
MI ITEM #05869516
MFR #46496 CHEMICAL SORBENT FOLDED C-FL550DD/P-F2001, HIGH CAPACITY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.73/bx for your price

Overview

Mfr description
46496 CHEMICAL SORBENT FOLDED
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most aggressive (hazardous) and non-aggressive liquids
  • Four Sorbents in one - use as a boom, pillow, pad, or roll
  • Perforations every 16" allow you to select the length desired
  • Each perforated sheet unfolds to approximately 18" x 16"
  • 5 inches X 50 feet (10.5 gallons/50 foot section).

Specifications

  • Length
    49.887 ft
  • Width
    4.724 in
  • Color
    Yellow
  • Manufacturer Upc Number
    50051138464962
  • UPC_NO
    50051138464962
  • Weight
    18 lb
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought