Motion
07164

3M
07164

Sorbent - Synthetic Fibers/Polypropylene/Polyester Material, Gray Color, 15-1/2 in Wide, 20-1/2 in Long, 39.6 gal Absorbent Capacity per Package
MI ITEM #05869525
MFR #07164
Price$234.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07164

Sorbent - Synthetic Fibers/Polypropylene/Polyester Material, Gray Color, 15-1/2 in Wide, 20-1/2 in Long, 39.6 gal Absorbent Capacity per Package
MI ITEM #05869525
MFR #07164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$234.68/each

Specifications

Dimensions

  • Dimensions
    20.5 in x 15.5 in
  • Length
    20-1/2 in
  • Weight
    9.8 lb
  • Width
    15-1/2 in

Details

  • Absorbent Capacity Per Package
    39.6 gal (US)
  • Application
    Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Military Maintenance, Military, Mining, Oil & Gas, Pharmaceuticals, Primary Metal, Repair & Operation (MRO), Transportation, Healthcare
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Water-Soluble Oils
  • Manufacturer Stock Number
    50051131071648
  • Manufacturer Upc Number
    50051131071648
  • Material
    Synthetic Fibers/Polypropylene/Polyester
  • Package Quantity
    100
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    50051131071648

Overview

Mfr description
07164 MAINTENANCE SORBENT PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most non-aggressive liquids.
  • Highly absorbent, low profile design.
  • Perfect for placing in, under, and around machines.
  • Ideal for use in drip pans.
  • Over 50% recycled content

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought