Motion
07167 MAINTENANCE SORBENT ROLL M-RL38150DD/M-B2002 HIGH CAPACITY

3M
07167 MAINTENANCE SORBENT ROLL M-RL38150DD/M-B2002 HIGH CAPACITY

3M™ Maintenance Sorbent Roll M-RL38150DD/M-B2002/07167 (AAD), High Capacity, 38 in x 150 in, 1 Each/Case
Mi Item #05869526
MFR #07167 MAINTENANCE SORBENT ROLL M-RL38150DD/M-B2002 HIGH CAPACITY
Price$432.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07167 MAINTENANCE SORBENT ROLL M-RL38150DD/M-B2002 HIGH CAPACITY

3M™ Maintenance Sorbent Roll M-RL38150DD/M-B2002/07167 (AAD), High Capacity, 38 in x 150 in, 1 Each/Case
Mi Item #05869526
MFR #07167 MAINTENANCE SORBENT ROLL M-RL38150DD/M-B2002 HIGH CAPACITY

Mfr description
07167 MAINTENANCE SORBENT ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most non-aggressive liquids
  • Designed to cover large surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.04/each

Specifications

Dimensions

  • Length
    150 ft
  • Weight
    21.3 lb
  • Width
    38 in

Details

  • Color
    Gray
  • Manufacturer Upc Number
    50051131071679
  • Product Type
    Sorbent Pads, Rolls & Mats
  • UPC_NO
    50051131071679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)