Motion
045AT20-4NA1D

TOBUL ACCUMULATORS
045AT20-4NA1D

PISTON ACCUMULATOR- 0.5 GAL Capacity, 2000 psi Max, SAE-16 Fluid Port, 4-5/8" in Shell Diameter, CARBON STEEL Shell Material
Mi Item #05871110
MFR #045AT20-4NA1D
Price$2,770.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
045AT20-4NA1D

PISTON ACCUMULATOR- 0.5 GAL Capacity, 2000 psi Max, SAE-16 Fluid Port, 4-5/8" in Shell Diameter, CARBON STEEL Shell Material
Mi Item #05871110
MFR #045AT20-4NA1D

Mfr description
71540036 4-5/8OD 2000PSI 0.5GL PISTONACC
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,770.61/each

Specifications

Dimensions

  • Accumulator Weight
    27
  • Fluid Port
    SAE 16 (1-5/16–12 UN)
  • Overall Height
    0
  • Shell Diameter
    4-5/8"

Details

  • Accumulator Capacity
    0.5 GAL
  • Country Certification
    USA
  • Maximum Operating Pressure
    2000
  • Mounting Position
    Vertical
  • Repairable
    Repairable
  • Seal Material
    NBR
  • Shell Material
    Carbon Steel
  • Standards Met
    INDUSTRIAL STANDARD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)