Motion
CT4NT18-C 4" CABLE TIES (100PC)

3M
CT4NT18-C 4" CABLE TIES (100PC)

Cable Tie -
Mi Item #05871277
MFR #CT4NT18-C 4" CABLE TIES (100PC)
Price$0.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
CT4NT18-C 4" CABLE TIES (100PC)

Cable Tie -
Mi Item #05871277
MFR #CT4NT18-C 4" CABLE TIES (100PC)

Mfr description
CT4NT18-C 4" CABLE TIES (100PC)
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.04/each

Specifications

Dimensions

  • Length
    4.1 in
  • Maximum Bundle Diameter
    19 mm
  • Tensile Strength
    18 lbs
  • Width
    0.1 in

Details

  • Cable Tie Type
    Standard
  • Color
    Beige
  • Manufacturer Stock Number
    80611469349
  • Manufacturer Upc Number
    00051128592755
  • Material
    Nylon 6/6
  • UPC_NO
    50051128592750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)