Specifications
Dimensions
- Dimensions24 in x 75 ft
- Length75 ft
- Weight11 lbs
- Width24 in
Details
- Absorbent Capacity Per Package13.5 gal (US)
- ApplicationUniversal
- Approval Listing Regulations29 CFR 1910.22(a)(2)
- ColorYellow
- CompositionPolypropylene
- Fluids AbsorbedCoolants, Oils, Solvents, Universal, Water
- PerforatedPerforated
- Product TypeSorbent Pads, Rolls & Mats
- TypeRoll
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)