Motion
CF7
Ice Melting Compound - Liquid Potassium Acetate, Container Type: Bag, Container Size: 2.5 gal
Mi Item #05883912
MFR #CF7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ice Melting Compound - Liquid Potassium Acetate, Container Type: Bag, Container Size: 2.5 gal
Mi Item #05883912
MFR #CF7

Mfr description
CF7 2.5 GALLON JUG GREEN EARTH DE-ICER
  • Liquid potassium acetate for commercial and home use on sidewalks, driveways, bridges and highways
  • Liquid formulation works on contact
  • Excellent anti-icing characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    2.5 gal (US)

Details

  • Application
    Bridges, Driveways, Highways, Sidewalks
  • Color
    Green
  • Effective Temperature
    -76 °F
  • Form
    Liquid Potassium Acetate
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)