1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
NU219MYC3
Straight, 170 mm ID, 95 mm OD, 32 mm Width
MI ITEM #
05888863
MFR #
NU219MYC3
List Price
$823.46
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
NACHI AMERICA INC NU219MYC3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
NU219MYC3
Straight, 170 mm ID, 95 mm OD, 32 mm Width
MI ITEM #
05888863
MFR #
NU219MYC3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$823.46
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NU219MYC3 CYLINDRICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
170 mm
Outside Diameter
95 mm
Overall Width
32 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought