Motion
NU218MYC3
Straight, 160 mm ID, 90 mm OD, 30 mm Width
Mi Item #05888898
MFR #NU218MYC3
Price$812.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight, 160 mm ID, 90 mm OD, 30 mm Width
Mi Item #05888898
MFR #NU218MYC3

Mfr description
NU218 M C3 CYLINDRICAL ROLLER BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$812.53/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    30 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)