1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
NU2310EGC4
Straight, 50 mm ID, 110 mm OD, 40 mm Width
MI ITEM #
05888994
MFR #
NU2310EGC4
List Price
$481.56
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
NACHI AMERICA INC NU2310EGC4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
NU2310EGC4
Straight, 50 mm ID, 110 mm OD, 40 mm Width
MI ITEM #
05888994
MFR #
NU2310EGC4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$481.56
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NU2310EGC4 CYLINDRICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
50 mm
Outside Diameter
110 mm
Overall Width
40 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought