Specifications
Dimensions
- Bore Diameter320 mm
- Outside Diameter150 mm
- Overall Width65 mm
Details
- Bore TypeStraight
- Product TypeCylindrical Roller Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)