Motion
NU411-M1
Cylindrical Roller Bearing - Straight, 55 mm ID, 140 mm OD, 33 mm Width, CN Internal Clearance
MI ITEM #05890848
MFR #NU411-M1
Price$1,177.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 55 mm ID, 140 mm OD, 33 mm Width, CN Internal Clearance
MI ITEM #05890848
MFR #NU411-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,177.16/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    6.085 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    2 Ribs Outer Ring
  • Internal Clearance
    CN
  • Locating
    Non-locating
  • Manufacturer Upc Number
    4012802357097
  • Max Rpm
    8200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NU
  • UPC_NO
    4012802357097

Overview

Mfr description
NU411-XL-M1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought