Motion
CRBS608
CRBS608
Mi Item #05894334
MFR #CRBS608
Price$396.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBS608
Mi Item #05894334
MFR #CRBS608

Mfr description
CRBS-608 CROSS ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.17/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    76 mm
  • Overall Width
    8 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.21 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    Normal
  • Manufacturer Upc Number
    4549557020605
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    5350 N
  • Radial Static Load Capacity
    7310 N
  • Series
    CRBS
  • UPC_NO
    4549557020605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)