Motion
2395
Oversize Ground Flat Stock - AISI Type A2 Air Hardening, Thickness: 3/4 in, Width: 1 in, Length: 36 in
MI ITEM #05894930
MFR #2395
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oversize Ground Flat Stock - AISI Type A2 Air Hardening, Thickness: 3/4 in, Width: 1 in, Length: 36 in
MI ITEM #05894930
MFR #2395

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02395 FS 3/4 X 1 X 36 A-2 O.S. FLAT STK.

Specifications

  • Thickness
    3/4 in
  • Width
    1 in
  • Length
    36 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Length Tolerance
    + .250 - .500 in
  • Square Tolerance
    + 0.010 - 0.015 in in
  • Thickness Tolerance
    + .010 - .015 in
  • Width Tolerance
    + .010 - .015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought