Motion
67008358

DICHTOMATIK
67008358

5.70 MM CS X 119.6 MM ID NBR (BUNA) 70 BLACK O-RING
MI ITEM #05896528
MFR #67008358
List Price$6.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67008358

5.70 MM CS X 119.6 MM ID NBR (BUNA) 70 BLACK O-RING
MI ITEM #05896528
MFR #67008358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.94/each for your price

Overview

Mfr description
67008358 5.70MM CS X 119.6MM ID NBR BUNA
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Specifications

  • Hardness
    90 Shore D
  • Cross Section
    5.7 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    Nitrile (Buna) Rubber
  • Temperature Range
    -22 to 212F
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
  • Durometer
    90 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.99 mm
  • Cross Section Tolerance
    +/-0.13 mm
  • Method Sold
    Priced Per Each
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text