Motion
75101339

DICHTOMATIK
75101339

Dichtomatik O-ring - 0.103 in Cross Section, 7.987 in ID, 8.193 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #05896531
MFR #75101339
Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75101339

Dichtomatik O-ring - 0.103 in Cross Section, 7.987 in ID, 8.193 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #05896531
MFR #75101339

Mfr description
75101339 AS568-171 8"ID X 8-3/16"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.22/each

Specifications

Dimensions

  • Inside Diameter  
    7.987 in
  • Outside Diameter  
    8.193 in
  • Overall Weight
    4.49 g
  • Thickness
    0.1030 in, 2.62 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Back Up O Ring Number
    N8-90-171
  • Color
    Black
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -171
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.045 in
  • Manufacturer Catalog Number
    75101339
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    N90
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)