Motion
MAT4102
Sorbent Pads, Roll & Mat - Perforated, White Color, 32 in Wide, 75 ft Long, 40 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #05897796
MFR #MAT4102
Price$190.16/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pads, Roll & Mat - Perforated, White Color, 32 in Wide, 75 ft Long, 40 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #05897796
MFR #MAT4102

Mfr description
MAT4102
  • 16 layers of 100% polypropylene are thermally bonded to form one highly absorbent mat capable of drinking up huge volumes of oily liquids
  • Tough, spunbond top layer stands up to heavy foot traffic; won't rip, tear, fray or create a trip hazard, even when saturated
  • Fast-wicking "diaper action" transfers oil into the absorbent inner layers to keep moisture away from surface
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$190.16/bg

Specifications

Dimensions

  • Dimensions
    32 in x 75 ft
  • Length
    75 ft
  • Weight
    30 lbs
  • Width
    32 in

Details

  • Absorbent Capacity Per Package
    40 gal (US)
  • Application
    Oils, Fuels, Other Oil-Based Liquids Only
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    White
  • Composition
    Polypropylene
  • Fluids Absorbed
    Fuels, Oil-Based Liquids, Oils
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)