Motion
KIT2400
Sorbent or Chemical Clean-up Kit - Can, 32 gal Container Size, Application: Universal, 21 gal Absorbent Capacity per Kit
Mi Item #05898865
MFR #KIT2400
Price$301.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Can, 32 gal Container Size, Application: Universal, 21 gal Absorbent Capacity per Kit
Mi Item #05898865
MFR #KIT2400

Mfr description
KIT-2400 SPILL KIT
  • Our best kit for everyday spills is packed with top-quality PIG Absorbents, but affordable enough to be stocked in all your spill-prone areas
  • PIG HazMat Absorbents are specially treated for unsurpassed performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide
  • Basic container saves money when you don't need a UN Rated container for disposal of spent absorbents
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$301.65/each

Specifications

Dimensions

  • Container Size
    32 gal (US)
  • Weight
    39 lbs

Details

  • Absorbent Capacity Per Kit
    21 gal (US)
  • Application
    Universal
  • Color
    Hi-Viz Yellow
  • Container Material
    Polyethylene
  • Container Type
    Can
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    4 - ext. dia. 3 in x 4' L PIG Static-Dissipative Absorbent Sock (SKM700), 25 - 15 in W x 20 in L PIG Stat-Mat Absorbent Pad (MAT215), 4 - PIG Dri Loose Absorbent in Spill Pouch (PLP220), 1 - AOSafety Goggle (GLS290-AF), 1 - 13 in Nitrile Glove, 1 - Apron, 1 - Dustpan/Broom, 5 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 1 - Caution Tape, 1 - Instructions, 1 - 12 Gal Bucket & 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL101)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)