Specifications
Dimensions
- Container Size20 gal (US)
Details
- Absorbent Capacity Per Kit11 gal (US)
- Container MaterialPolypropylene
- Fluids AbsorbedAcids, Bases, Unknown
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)