Motion
FSGV75
Globe Valve - 3/4 in, 1975 psi
Mi Item #05900346
MFR #FSGV75
Price$119.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Globe Valve - 3/4 in, 1975 psi
Mi Item #05900346
MFR #FSGV75

Mfr description
FSGV75 GATE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.00/each

Specifications

Dimensions

  • Size
    3/4 in

Details

  • End Connections
    FNPT
  • For Use With
    Can be used for steam service
  • Material
    Forged Steel
  • Pressure Rating
    1975 psi
  • Type
    Gate Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)