Motion
090A30-160-B932

TOBUL ACCUMULATORS
090A30-160-B932

PISTON ACCUMULATOR 3000 psi Max, 9" in Shell Diameter
MI ITEM #05900579
MFR #090A30-160-B932
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
090A30-160-B932

PISTON ACCUMULATOR 3000 psi Max, 9" in Shell Diameter
MI ITEM #05900579
MFR #090A30-160-B932

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
090A30-160-B932
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available

Specifications

  • Accumulator Capacity
    20 Gal
  • Maximum Operating Pressure
    3000
  • Shell Diameter
    9"
  • Mounting Position
    Vertical
  • Country Certification
    USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought