1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BUNTING BEARINGS LLC
CBM080100120
Cast Bronze Metric Plain Sleeve Bearing - 100 mm OD, 120 mm Overall Length, Cast Bronze Material
MI ITEM #
05902154
MFR #
CBM080100120
Price
$196.55
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Bronze
Solid Bar Stock
BUNTING BEARINGS LLC CBM080100120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BUNTING BEARINGS LLC
CBM080100120
Cast Bronze Metric Plain Sleeve Bearing - 100 mm OD, 120 mm Overall Length, Cast Bronze Material
MI ITEM #
05902154
MFR #
CBM080100120
Mfr description
CBM080100120 BC2432 BRONZE BAR STOCK
Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$196
.55
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
100 mm
Overall Length
120 mm
Weight
6.717 lbs
Details
Manufacturer Catalog
Click here
Manufacturer Upc Number
717905209086
Material
Cast Bronze
Operating Temperature Range
-450 to 500 ºC
UPC_NO
717905209086
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items