Motion
DCLPL600
DCLPL600 Tigerflex™ 6 in. Size Bridge Clamp for Ducting Hose 300 Stainless Worm Gear Band for Counterclockwise Spiral Hose
MI ITEM #05904372
MFR #DCLPL600
List Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DCLPL600 Tigerflex™ 6 in. Size Bridge Clamp for Ducting Hose 300 Stainless Worm Gear Band for Counterclockwise Spiral Hose
MI ITEM #05904372
MFR #DCLPL600

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$7.68/each for your price

Overview

Mfr description
DCLPL600 6" BRIDGE CLAMP

Specifications

  • Material
    Stainless
  • Minimum Diameter
    5.2500 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Maximum Diameter
    6.2500 in
  • Manufacturer Upc Number
    822353157404
  • Product Types
    Bridge Clamp for Ducting Hoses 300 Stainless Worm Gear Band (For Counterclockwise Spiral Hoses)
  • Size
    6
  • Type
    Ducting Hose Clamps - Bridge Style
  • UPC_NO
    822353157404
  • Weight
    0.167 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text