Motion
TN100X4
Needle Valve - Carbon Steel Material
Mi Item #05905036
MFR #TN100X4
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Carbon Steel Material
Mi Item #05905036
MFR #TN100X4

Mfr description
TN100X4 1 X 4 STD NIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.80/each

Specifications

Dimensions

  • Overall Length
    4.0000 in
  • Thread Size
    1.0000 in

Details

  • Body Material
    Carbon Steel
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)