Motion
NJ2316-E-TVP2-C4

FAG (SCHAEFFLER)
NJ2316-E-TVP2-C4

Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 58 mm Width, C4 Internal Clearance
Mi Item #05907107
MFR #NJ2316-E-TVP2-C4
Price$1,683.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2316-E-TVP2-C4

Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 58 mm Width, C4 Internal Clearance
Mi Item #05907107
MFR #NJ2316-E-TVP2-C4

Mfr description
NJ2316-E-XL-TVP2-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,683.49/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    58 mm
  • Weight
    12.926 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Internal Clearance
    C4
  • Locating
    Semi-locating
  • Manufacturer Upc Number
    4012801382212
  • Max Rpm
    4800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NJ
  • UPC_NO
    4012801382212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)