Specifications
Dimensions
- SizeMedium Tip
Details
- ColorBlack
- Includes2 Black Medium Point Markers
- Manufacturer Upc Number045242296927
- MaterialPlastic
- Package Quantity2
- UPC_NO045242296927
Overview
Mfr description
48-22-3102 2PK BLACK MEDIUM PT MARKERS
- Clog Resistant marker tip
- Writes through dusty, wet and oily surfaces
- Durable marker tip for writing on concrete, OSB and rough surfaces
- Built-in hard hat storage clip
- Medium point
- Ink dries in seconds
- Lanyard hole
- Anti-roll body design
- Non-toxic ink